missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ HVP4-3 VALVE

Product Code. 11572395
Change view
Click to view available options
Actuation:
Manual
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Actuation Unit Size
11572395 Manual Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11572395 Supplier Hamilton™ Supplier No. 86780
  • ONLINE EXCLUSIVE PRICE
    140.00 €
    125.53 € / Pack of 1
    Save 14.47 €
    10% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.

Specification Sheet

  • Valve Model 4-3 Valve Model
  • Description “T” Flow Path 4-ports
  • Fluid Path PTFE/CTFE
  • Valve Size HVP Nominal Port Diameter 0.059 inch (1.5 mm)
  • Valve Outer Body Dimension 0.75 inch (19.1 mm)
  • Housing Material Aluminum
  • Total Dead Volume 25.3 μL
  • Actuated Manual Break Away Torque 15 oz-in (105.9 mNm)
  • Panel Mounting Yes
  • Panel Thickness 0.150 inch (3.8 mm)
  • Thread Depth 0.219 inch (5.6 mm)
  • Threaded Connection ¼-28
  • Operating Temp High 38 °C (100 °F)
  • Operating Temp Low -12 °C (10 °F)
  • Operating Pressure 0 to 100 psi (0 to 6.9 bar)
  • Storage Temp High 38 °C (100 °F)
  • Storage Temp Low -18 °C (0 °F)

Specifications

Actuation Manual
No. of Ports T Flow Path 4 Ports
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.