Learn More
Hamilton™ HVXD6-5 VALVE
Beskrivelse
The small valve body with its chemically inert PTFE/CTFE flow path is ideally suited for low pressure (100 psi) applications. All HV Plug Valves allow you to select and interchange a wide variety of fittings, adapters and tubing, including male and female luers, FEP tubing assemblies, and adapters which thread directly into the valve providing an endless variety of valve configurations for any flow application.
- Valve Model – 6-5
- Valve Model Description – Distribution Flow Path 6-ports
- Fluid Path – PTFE/CTFE
- Valve Size – HVX
- Nominal Port Diameter – 0.059 inch (1.5 mm)
- Valve Outer Body Dimension – 1 inch (25.4 mm)
- Housing Material – Aluminum
- Total Dead Volume – 27.2 μL
- Actuated – Manual
- Break Away Torque – 65 in oz. (455 mNm)
- Panel Mounting – Yes
- Panel Thickness – 0.625 inch (15.9 mm)
- Thread Depth – 0.219 inch (5.6 mm)
- Threaded Connection – ¼-28
- Operating Temp High – 38 °C (100 °F)
- Operating Temp Low – -12 °C (10 °F)
- Operating Pressure – 0 to 100 psig (0 to 6.9 bar)
- Storage Temp High – 38 °C (100 °F)
- Storage Temp Low – -18 °C (0 °F)
Tekniske data
Tekniske data
| Actuation | Manual |
| Mode | Distribution |
| Type | HVX |
| No. of Ports | 6 Ports |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.