missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Hybridization Bottle with Screw Cap GL 45

Product Code. 10788291
Change view
Click to view available options
Length (Metric):
273 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10788291 273 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10788291 Supplier Witeg™ Supplier No. 2 450 127
  • ONLINE EXCLUSIVE PRICE
    51.94 €
    46.75 € / Pack of 1
    Save 5.19 €
    9% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Hybridization Bottles fit hybridization ovens type Hybaid, Bellco, Labline, GFL, Heraeus and more.

  • With screw cap GL 45
  • Complete with silicone sealing
  • Made of borosilicate glass
  • Length of 273 mm, diameter of 40 mm

Specifications

Closure Size GL 45
Diameter (Metric) Outer 40 mm
Liner Material Silicone
Closure Type Screw Cap
Length (Metric) 273 mm
Material Borosilicate Glass
Product Type Hybridization Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.