missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ HybridRack™ Pipet Tip, Extended Length, Maxymum Recovery Surface
Shop All Axygen Scientific Products

Description
The Axygen HybridRack System combines sustainability and functionality to create a new, ecofriendly pipet tip product that is backed by Corning’s quality and value.
- The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
- The plastic deck combined with the paperboard base provides a stable pipetting platform. The HybridRack is designed for end users to pipet directly from it, even when using a multi-channel instrument.
- The paperboard base can be easily recycled through most local curbside recycling programs.
- All HybridRack part numbers are provided sterile. Filtered, Maxymum Recovery, and non-filtered configurations are available.
- The HybridRack System is manufactured in the USA at an ISO 13485, ISO 14001, and EnergyStar registered facility.
- The pipet tips included in the HybridRack offering are the same tips as the Axygen MultiRack product line.
Specifications
Specifications
| Description | Maxymum Recovery Surface |
| Volume (Metric) | 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Red |
| Autoclavable | Not Autoclavable |
| Format | Rack |
| Tip Style | Extended Length |
| Product Type | Pipet Tip |
| Color Code | Red |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?