missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ Cryopreservation Media
Brand: Cytiva SH30894.01
Code : A0
Additional Details : Weight : 0.50000kg
Specifications
< -10° C | |
Embryonic Stem Cells (ESCs) and Induced Pluripotent Stem Cells (iPSCs) | |
Sterile-filtered | |
100 mL |
Cryopreservation Medium | |
Liquid | |
0.2 μm Sterile-filtered |