missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ AdvanceSTEM™ Mesenchymal Stem Cell Expansion Kit

Product Code. 11566351
Change view
Click to view available options
Quantity:
1000 mL
500 mL
Kit - to make 11 mL complete media
Unit Size:
1 set
1000mL
500mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11566351 500 mL 500mL
11576351 1000 mL 1000mL
12300133 Kit - to make 11 mL complete media 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11566351 Supplier Cytiva Supplier No. SH30879.01
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 01-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support expansion and maintenance of undifferentiated human mesenchymal stem cells (hMSCs) with HyClone™ AdvanceSTEM™ Mesenchymal Stem Cell Expansion Kit.

TRUSTED_SUSTAINABILITY

Specifications

Cell Type Undifferentiated Human Mesenchymal Stem Cells
Form Liquid
Product Type Stem Cell Differentiation Media
Sterility Sterile-filtered
Quantity 500 mL
Content And Storage Store at 2° to 8°C away from light
Description Mesenchymal Stem Cell Basal Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.