missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyClone™ HyPure Water for Injection (WFI) Quality Water, EP Specifications, Cytiva
Description
- Undergoes extensive purification to meet or exceed the stringent specifications of United States Pharmacopeia (USP)
- Water for injection (WFI) is produced in ISO 9001 certified facilities to ensure a high quality product
- Actual test results on a CoA are not taken from system samples, but must be from actual packaged samples of the given lot
- Intended for further manufacturing or research use
- Not for diagnostic or therapeutic use
Specifications
Specifications
| Description | Manufactured in an ISO9001 Certified Facility |
| Packaging | Single-Use Bag |
| Filtered Through | 0.1 μm Sterile Filter |
| Quantity | 20 L |
| Physical Form | Liquid |
| Product Line | HyClone |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?