missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ HyPure Water for Injection (WFI) Quality Water, USP Specifications, Cytiva

Product Code. 15926160
Change view
Click to view available options
Quantity:
1 L
5 L
20 L
100 L
200 L
500 L
1000 L
Unit Size:
1 L
100 L
1000 L
20 L
200 L
5 L
500 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15926160 200 L 200 L
16052052 1 L 1 L
16072052 5 L 5 L
15911542 20 L 20 L
16012052 100 L 100 L
16032052 500 L 500 L
16062052 1000 L 1000 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15926160 Supplier HyClone products Cytiva Supplier No. CH30154.12

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Supports cell culture growth and biomanufacturing processes

  • Undergoes extensive purification to meet or exceed the stringent specifications of United States Pharmacopeia (USP)
  • Water for injection (WFI) is produced in ISO 9001 certified facilities to ensure a high quality product
  • Actual test results on a CoA are not taken from system samples, but must be from actual packaged samples of the given lot
  • Intended for further manufacturing or research use
  • Not for diagnostic or therapeutic use
TRUSTED_SUSTAINABILITY

Specifications

Description Manufactured in an ISO9001 Certified Facility
Filtered Through 0.1 μm Sterile Filter
Quantity 200 L
Physical Form Liquid
Product Line HyClone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.