missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyClone™ HyPure Water for Injection (WFI) Quality Water, USP Specifications, Cytiva
Click to view available options
Quantity:
1 L
5 L
20 L
100 L
200 L
500 L
1000 L
Unit Size:
1 L
100 L
1000 L
20 L
200 L
5 L
500 L
Description
- Undergoes extensive purification to meet or exceed the stringent specifications of United States Pharmacopeia (USP)
- Water for injection (WFI) is produced in ISO 9001 certified facilities to ensure a high quality product
- Actual test results on a CoA are not taken from system samples, but must be from actual packaged samples of the given lot
- Intended for further manufacturing or research use
- Not for diagnostic or therapeutic use
Specifications
Specifications
| Description | Manufactured in an ISO9001 Certified Facility |
| Packaging | Bottle |
| Filtered Through | 0.1 μm Sterile Filter |
| Quantity | 5 L |
| Physical Form | Liquid |
| Product Line | HyClone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction