missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Trypsin Protease

Product Code. 10693313
Change view
Click to view available options
Quantity:
100 mL
500 mL
Formulation:
0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 1 g/L EDTA
25.0 g porcine trypsin (1:250/L) in HBSS
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No EDTA, No Phenol Red
Unit Size:
100mL
500mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Formulation Without Additives Unit Size
10693313 500 mL 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium 500mL
10608924 100 mL 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 1 g/L EDTA No Calcium, No Magnesium 100mL
10217723 100 mL 25.0 g porcine trypsin (1:250/L) in HBSS No Calcium, No Magnesium, No EDTA, No Phenol Red 100mL
10011472 100 mL 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium 100mL
10366662 100 mL 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium 100mL
11581861 500 mL 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA No Calcium, No Magnesium 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10693313 Supplier Cytiva Supplier No. SH30042.02
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Derived from porcine pancreas. HyClone™ Trypsin Protease is used to disaggregate adherent cells from substrate or surface to which they are attached.

    • Derived from porcine pancreas
    • Gamma irradiated prior to hydration and filling
    • Formulated without calcium and magnesium
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store frozen
Concentration 0.25% (1 X)
Form Liquid
Sterilization Method 0.1 μm Sterile-filtered
With Additives Trypsin, porcine, Hanks’ Balanced Salt solution (HBSS), EDTA
Without Additives No Calcium, No Magnesium
Formulation 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
Quantity 500 mL
Source Porcine pancreas
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.