missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Trypsin Protease
Click to view available options
Quantity:
100 mL
500 mL
Formulation:
0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA
2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 1 g/L EDTA
25.0 g porcine trypsin (1:250/L) in HBSS
Without Additives:
No Calcium, No Magnesium
No Calcium, No Magnesium, No EDTA, No Phenol Red
Unit Size:
100mL
500mL
Description
- Derived from porcine pancreas
- Gamma irradiated prior to hydration and filling
- Formulated without calcium and magnesium
Specifications
Specifications
| Content And Storage | Store frozen |
| Concentration | 0.05% (1 X) |
| Form | Liquid |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Trypsin, porcine, Hanks’ Balanced Salt solution (HBSS), EDTA |
| Without Additives | No Calcium, No Magnesium |
| Formulation | 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA |
| Quantity | 500 mL |
| Source | Porcine pancreas |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction