missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hycron™ 27-805 Series Blue Nitrile Heavy Weight Gloves
Click to view available options
Size:
9
10
11
Unit Size:
12 pairs
Description
- Nitrile-dipped coating is stronger and more flexible than PVC.
- Provides excellent barrier to grease and oil
- Does not degrade like leather or cotton.
- Made without silicone.
- Guaranteed clean for metals and motor manufacture.
- Cut and sewn construction
- Cotton jersey liner
- Fully-coated finishing
- Knitwrist cuff
Specifications
Specifications
| Back Material | Nitrile |
| Certifications/Compliance | Standards CATEGORY II, EN 388 : 4221 |
| Cuff Material | Nitrile |
| Coating Material | Nitrile |
| Color | Green |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Heavyweight Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction