missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Hydraulic Laboratory Jack

Product Code. 10294772
Change view
Click to view available options
Height (Metric):
625 mm
1060 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10294772 625 mm Each
10204782 1060 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10294772 Supplier Juchheim Laborgeraete™ Supplier No. 02294
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A laboratory lifting table with smooth-running lifting hydraulics that loads up to 85 kg.

  • For static and dynamic loads
  • Particularly stable due to scissor construction made of robust steel
  • Acid and base resistant due to high-quality powder coating
  • Requires no external connections (pump hydraulics fully integrated)
  • With handles for easy transport
  • To lower the load, the lever only has to be pressed slightly upwards. The load then sinks slowly (approx. 3 cm/s) and stops as soon as the lever is released again.

Specifications

Material Steel
Height (Metric) 625 mm
Width (Metric) 400 mm
Description Adjustment Range: 175 to 625 mm
Weight (Metric) 30 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.