missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Hydraulic Laboratory Jack with Solenoid Valve

Product Code. 15839494
Change view
Click to view available options
Height (Metric):
285 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
15839494 285 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15839494 Supplier Juchheim Laborgeraete™ Supplier No. 02297/S1
  • ONLINE EXCLUSIVE PRICE
    3919.20 €
    3481.46 € / Pack of 1
    Save 437.74 €
    11% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Worldwide unique mechanism for particularly comfortable lifting and lowering by operating the lever. With 24 V solenoid valve for remote controlled lowering.

  • Lifting and lowering mechanism unique in the world
  • To lower, simply switch the integrated 24 V (0.8 A) solenoid valve* or press the lever slightly upwards.
    • *e.g. via directly via a level or temperature limit switch or via the LabBox from HiTec Zang.
  • To lift, pump down with the lever a few times.
  • Surface top: 200 x 230 mm
  • Area top: 200 x 275 mm
  • Adjustment range: 91 to 285 mm
  • Max. Load capacity: 25 kg
  • Weight: 5.7 kg
  • Professional laboratory equipment Made in Germany

Specifications

Material Aluminum Epoxy
Height (Metric) 285 mm
Dimensions (L x W) 200 x 230 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.