missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 41 Water Bath with BS1363 UK-Plug

Product Code. 16619355
Change view
Click to view available options
Temperature Range:
25°C to 100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Unit Size
16619355 25°C to 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16619355 Supplier Lauda™ Supplier No. L002958
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple to operate water bath

  • TFT display with clear display of all process data
  • Setting and displaying temperature values in increments of 0.1 °C
  • Setting the timer's time values in hours (h) and minutes (min)
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Adjustable trigger points for over- and ander-temperature alarms up to max
  • +/- 10 K
  • Temperature display can be switched from °C to °F
  • 1-point temperature controller
  • Optical and acoustic alarm for low-level and over/ander temperature as well as for sensor break/short-circuit
  • Electronic monitoring of temperature controller
  • Three application-specific timer functions
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • Bath vessel with drain valve
  • Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
  • Lid and perforated tray as standard
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 1.5 kW
    • Size of bath (W x D x H): 410 x 296 x 335 mm
    • Bath volume min/max: 9.3 / 37.9 L
    • Overall dimensions (W x D x H): 510 x 490 x 476 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Temperature Range 25°C to 100°C
    Voltage 230 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.