missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 5 V Vaporization Water Bath with BS1363 UK-Plug

Product Code. 16649385
Change view
Click to view available options
Temperature Range:
25°C to 100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range unitSize
16649385 25°C to 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16649385 Supplier Lauda™ Supplier No. L003096
Add to basket
Add to basket
This item is not returnable. View return policy

Vaporization water bath for gentle steaming work

  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Water deficiency protection
  • Adjustable water level regulator, sieve bottom and ring set as standard
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • Cover frame and multi-part ring set are removable
  • Multi-piece ring set made of heat-resistant plastic
  • Internal hole provided on cover frame to accommodate a stand rod
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 3 ± K
    • Heater power max: 1 kW
    • Power consumption max: 1 kW
    • Power consumption: 13 A
    • Size of bath (Ø): 192 mm
    • Number of bath openings: 1
    • Overall dimensions (W x D x H): 342 x 400 x 180 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Temperature Range 25°C to 100°C
    Voltage 230 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.