missing translation for 'onlineSavingsMsg'
Learn More

Brannan Hydrometer Cylinder

Product Code. 15492315
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity
15492315 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15492315 Supplier Brannan Supplier No. 10/000/1
  • ONLINE EXCLUSIVE PRICE
    36.53 €
    23.20 € / Pack of 1
    Save 13.33 €
    36% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hydrometer Cylinder made of Soda Glass

  • Soda Glass hydrometer cylinder with standard internal diameter of 37 mm
  • Plastic foot for stability
  • Supplied in protective, resealable plastic tube
  • Made in UK

Specifications

Diameter (Metric) 3.7 cm
Capacity (Metric) 341 mL
Material Soda Glass
Disposable Reusable
Includes Resealable Plastic Tube
Base Type Hexagonal
Capacity (English) 12 oz.
Height (English) 11.8 in.
Height (Metric) 30 cm
Quantity 1 Ea.
Product Type Hydrometer Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.