missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Hydrometer Jar

Product Code. 17866573 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
600 mL
1000 mL
Includes:
Graduation Line
No Graduation Line
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
17866573 250 mL No Graduation Line Each
17806523 100 mL No Graduation Line Each
17846573 1000 mL No Graduation Line Each
17816583 500 mL No Graduation Line Each
17806483 1000 mL Graduation Line Each
17816483 600 mL No Graduation Line Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 17866573 Fornitore VEE GEE N. del fornitore 21050250
  • ONLINE EXCLUSIVE PRICE
    13.40 €
    12.01 € / Pack of 1
    Save 1.39 €
    10% Off
Estimated Shipment: 30-11-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The Hydrometer Jar is made of borosilicate glass, the jar features a beaded rim and a circular base. Sized properly to eliminate surface tension effects that lead to inaccurate readings.

  • The capacity varies depending on the model.

Specifica

Diameter (Metric) 7.6 cm
Capacity (Metric) 250 mL
Material Borosilicate glass
Disposable Reusable
Includes No Graduation Line
Base Type Flat Circular
Capacity (English) 8.5 fl. oz.
Height (English) 11 in.
Height (Metric) 28 cm
Product Type Hydrometer Jar
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.