missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-100
Outstanding comfort and product protection from ESD
Brand: Ansell™ 11100060
Additional Details : Weight : 4.75000kg
Description
- The HyFlex™ 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided.
- The thin design improves the handling of ever smaller components.
- Ansell is unique in offering a nitrile foam version. The HyFlex™ 11-100 gloves with nitrile foam ensure that surfaces stay clean and uncontaminated.
Specifications
Nylon | |
Category II | |
Automatic Knit Liner | |
Polyurethane (DMF) | |
Level A | |
Nylon | |
Powder Free | |
6 | |
Hyflex 11-600 | |
Mechanical protection | |
Knitwrist | |
Nylon | |
11-600 | |
Palm coated | |
3121A | |
Level 2 | |
210-260 mm x 65 - 80 mm | |
65 to 80 mm |
EN388:2003/3131, EN388:2016/3121A | |
Palm coated | |
Maximal dexterity and sensitivity for the most delicate handling | |
White | |
No | |
Yes | |
Mechanical Protection Gloves, Multi-purpose, Light Duty | |
Non-sterile | |
0.96 mm | |
Yellow | |
White | |
Knitted | |
Polybag/cardboard box | |
Level 1 | |
Hyflex 11 series | |
Mech Cut Knitted Glove | |
210 - 260 mm | |
9.2 to 13.93 g |