missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-100
Outstanding comfort and product protection from ESD
59.55 € - 97.55 €
Specifications
Classification | Category II |
---|---|
Coated Area | Palm coated |
Disposable | Reusable |
Latex Free | Yes |
Powdered | Powder Free |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16049881
|
Ansell™
11100060 |
6 |
97.55 €
12 pairs |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
16059881
|
Ansell™
11100070 |
7 |
97.55 €
12 pairs |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
15610109
|
Ansell™
11100070 |
7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15600109
|
Ansell™
11100060 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- The HyFlex™ 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided.
- The thin design improves the handling of ever smaller components.
- Ansell is unique in offering a nitrile foam version. The HyFlex™ 11-100 gloves with nitrile foam ensure that surfaces stay clean and uncontaminated.
Specifications
Category II | |
Reusable | |
Powder Free | |
Knitwrist | |
Polybag/cardboard box | |
Hyflex 11 series |
Palm coated | |
Yes | |
Non-sterile | |
Knit Lining | |
Level 1 |