missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-100
Click to view available options
Size:
6
7
Unit Size:
12 pairs
Pack of 12
Description
- The HyFlex™ 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided.
- The thin design improves the handling of ever smaller components.
- Ansell is unique in offering a nitrile foam version. The HyFlex™ 11-100 gloves with nitrile foam ensure that surfaces stay clean and uncontaminated.
Specifications
Specifications
| Back Material | Conductive fiber, Nylon |
| Certifications/Compliance | EN388:2016/2131A |
| Classification | Category II |
| Coated Area | Palm coated |
| Cuff Material | Knitwrist |
| Description | Outstanding comfort and product protection from ESD |
| Coating Material | Nitrile Rubber |
| Color | Gray |
| Cut Resistance Rating | ISO Cut Level A |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction