missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-130 Seamless Knit Polyamide Antistatic Gloves with Coated Palm
Click to view available options
Size:
6
7
8
9
10
Unit Size:
12 pairs
Description
- Gloves are knitted using a seamless, non-stop process
- Textile liner made of high-tenacity polyamid continuous thread that includes copper
- Seamless, fine stitches enhance user comfort
- Stretchable polyurethane coating on the palm for grip capabilities
- Antistatic properties offer the user hand protection against electrostatic discharge
- Low lint for cleanroom applications
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Hand | Specific |
| Material | Polyamide |
| Product Type | Anti-static Gloves |
| Size | 6 |
| EN388 Standard | 3131A |
| Gender | Unisex |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction