missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-290 High Cut Compression Sleeve
Description
- Features Intercept™ technology to provide higher cut protection (ANSI Cut Level A5/ISO Cut Level E)
- Provieds contact heat protection (EN407 Level 1)
- Enhances arm movement, boosts blood circulation, and stabilises arm muscles to help prevent injuries (DIN SPEC 4868)
- Ergonomic design ensures a perfect fit throughout the working day
- Integrated elbow pad protects against impact
- Available in two versions: Wide & Narrow
- Fiberglass free
Specifications
Specifications
| Size | Wide |
| Material | Para-aramid, Stainless Steel, Polyamide, Spandex |
| Color | Dark Blue |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Closure Type | Elastic Ends |
| Seam Type | Seamless |
| Cut Resistance Rating | ANSI A5 |
| Cuff Style | Knit |
| Cleaning Procedure | Washing Temperature 104°F (40°C) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?