missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-435 Series Polyurethane Gloves
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Ultra-strong fibers provide extreme resistance to cuts and burrs
- Seamless plaited glove for very good fit, dexterity and flexibility
- Excellent breathability and cool feeling
- Gray palm coat hides soil and provides long wear, reducing overall replacement costs
- Anti-static for improved safety in critical areas
- Silicone-free
- Oeko-Tex™ 100 approved
- Ideal for the automotive and chemical industries, machinery and equipment and metal fabrication
Specifications
Specifications
| Back Material | Polyurethane |
| Certifications/Compliance | Standards CATEGORY II EN 388 : 4542, ANSI |
| Cuff Material | Polyurethane |
| Product Type | Medium Weight Gloves |
| Size | 10 |
| Glove Cuff Style | Knitwrist |
| Liner Material | Dyneema™ |
| Lining | Dyneema™ |
| Palm Type | Coated-palm |
| Quantity | 144 Pairs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction