missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-600W White Nylon Gloves with Polyurethane Coating

Product Code. 12620712 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12620712 7 12 pairs
12610712 6 12 pairs
12690702 10 12 pairs
12600712 11 12 pairs
12640712 9 12 pairs
12630712 8 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12620712 Supplier Ansell Supplier No. 11600070
  • ONLINE EXCLUSIVE PRICE
    56.80 €
    37.34 € / 12 pairs
    Save 19.46 €
    34% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyurethane coating on the palm improves tactile sensitivity, while the white color palette is useful for clean applications.

  • Designed for light and delicate applications in dry environments
  • Bare-handed dexterity with protection for light duty applications
  • Polyurethane coating on the palm enhances tactile sensitivity
  • White color is ideal for clean applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, CE Number, ANSI ABR 3, ANSI Cut A1, Category II, REACH Compliant
Chlorinated No
Coated Area Palm Coated
Construction Knit
Coating Material Polyurethane
Color White
Exterior Finish No Texture
Hand Specific
Latex Free No
Material Nylon, Polyurethane
Product Type Polyurethane Gloves
Size 7
Glove Cuff Style Knit
Liner Material Nylon
Length (English) 225 to 285 cm
Length (English) Cuff 7.87 to 10.23 cm
Length (Metric) 200 to 260 mm
Length (Metric) Cuff 7.87 to 10.23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.