missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-618 Series Polyurethane Gloves
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Dark liner and glove mask dirt and reduce glove waste
- Light duty 18 gauge liner
- Ideal for the automotive and metal fabrication industries
Specifications
Specifications
| Back Material | Polyurethane |
| Certifications/Compliance | CE Mark, EN 388 : 2121 |
| Cuff Material | Polyurethane |
| Coating Material | Polyurethane |
| Color | Blue |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polyurethane |
| Product Type | Lightweight Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction