missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-619 Series Knitted Polyurethane Light Gloves
Almost a second skin, this very thin glove offers outstanding comfort, fit and sensitivity for the most delicate handling. Ansell HyFlex™ 11-619 Series Knitted Polyurethane Light Gloves feature 18-gauge knitting technology which allows the glove to be ultra-thin yet tough.
9.05 € - 36.20 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 2121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12660732
|
Ansell™
11619090 |
9 |
9.05 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12650732
|
Ansell™
11619080 |
8 |
36.20 €
12 pairs Qty Price Break Available |
In Stock
Log in to see stock. |
|||||
12630732
|
Ansell™
11619060 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12610732
|
Ansell™
11619100 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12640732
|
Ansell™
11619070 |
7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12620732
|
Ansell™
11619110 |
11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Designed for a wide range of lightweight applications in dry or slightly oily environments
- Ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
- Also ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries
- Ideal for final assembly, airco, electrical engines, wire harness assembly, adjusters work
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
Knit | |
Coated-palm | |
11-619 |
CE Mark, EN 388 : 2121 | |
Polyurethane | |
11-619 | |
Nylon | |
144 Pairs |