missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-625 Series White Polyurethane Medium Weight Gloves
Description
- Perfect balance of comfort and sure handling with superior cut resistance.
- The liners include an innovative yarn structure that contains an optimal rate of Dyneema™.
- Offers high levels of cut resistance
- The Lycra™ in the liners of the gloves as well as the polyurethane coating provides excellent flexibility and fit.
- Designed for use in dry, as well as slightly oily environments.
Specifications
Specifications
| Back Material | Polyurethane |
| Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 4342 |
| Cuff Material | Polyurethane |
| Product Type | Medium Weight Gloves |
| Size | 7 |
| Glove Cuff Style | Knitwrist |
| Liner Material | Dyneema™ |
| Lining | Spandex/Dyneema™ |
| Palm Type | Coated-palm |
| Quantity | 12 Pairs |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?