missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-645 Knitted Industrial Gloves, Palm Coated

Product Code. 17918452
Change view
Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
12 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17918452 9 12 pairs
17908452 6 12 pairs
17938452 7 12 pairs
17948452 8 12 pairs
17998442 10 12 pairs
17988442 11 12 pairs
17958452 12 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17918452 Supplier Ansell Supplier No. 11645090
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The 11-645 provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.

  • Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
  • High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
  • Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
  • Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
  • Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II
Coated Area Palm
Construction Knit
Coating Material Polyurethane (DMF)
Color Black
Cut Resistance Rating Level D
Hand Specific
Latex Free Yes
Material Polyurethane
Product Type Industrial Gloves
Size 9
Gender Unisex
Glove Cuff Style Knit
Yarn Gauge 13-gauge
Length (English) 8.14 to 10.90 in.
Length (Metric) 207 to 277 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.