missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-725 Polyurethane-Coated Cut-Resistant Lycra™ Gloves
Description
- A balance of comfort, dexterity, and sure handling
- High level of cut resistance for safe use in applications involving contact with sharp piece
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Lycra™ in the liner/coating provides enhances dexterity and fit
- Designed for use in dry, as well as slightly oily environments
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | No |
| Material | Intercept Technology Yarn |
| Product Type | Mechanical Protection Gloves |
| Size | 11 |
| EN388 Standard | 4342B |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?