missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-754 - Ultralight Cut-Resistant Gloves

Product Code. 18050040
Change view
Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
12 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
18050040 9 12 pairs
18030040 6 12 pairs
18060040 7 12 pairs
18040040 8 12 pairs
18000040 10 12 pairs
18020040 11 12 pairs
18070040 12 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 18050040 Supplier Ansell Supplier No. 11754090
  • ONLINE EXCLUSIVE PRICE
    310.60 €
    208.42 € / 12 pairs
    Save 102.18 €
    32% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultralight ANSI A4/EN ISO D-rated cut-resistant gloves with touchscreen compatibility.

  • Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology, and satisfying ANSI A4 and EN ISO D cut resistance standards, HyFlex™ 11-754 industrial gloves guard against lacerations and prevent common workplace injuries
  • Enhanced tactile sensitivity: Palm-dipped, with nylon liner, these PU-coated gloves benefit from advanced tactile sensitivity and touchscreen compatibility
  • Elevated comfort: Ultra-lightweight and fitted to natural hand contours, HyFlex™ 11-754 PPE gloves elicit minimal hand fatigue
  • Improved dexterity: These polyurethane gloves' ultralight design also increases flexibility and everyday ease of use
  • Certified skin-friendliness: HyFlex™ 11-754 industrial working gloves are Dermatest™-approved for skin-friendliness
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) Dermatologically Tested|Ecovadis label|EN 388:2016 +A1:2018|EN ISO 21420:2020
Coated Area Palm
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A4
Hand Ambidextrous
Latex Free No
Material Nylon, Spandex, Polyurethane
Product Type Cut- and Abrasion-resistant Glove
Size 9
EN388 Standard 3X41D
Gender Unisex
Glove Cuff Style Knit
Liner Material Nylon, Spandex, Stainless steel
Lining Lined
Thumb Style Wing
Yarn Gauge 18
Length (Metric) 225 to 285 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.