missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-755 Cut Protection Medium Duty Task Gloves

Product Code. 18894407 Shop All Ansell Products
Change view
Click to view available options
Size:
6
11
Unit Size:
12 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
18894407 6 12 pairs
18834417 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18894407 Supplier Ansell Supplier No. 11755060
  • ONLINE EXCLUSIVE PRICE
    338.80 €
    219.94 € / 12 pairs
    Save 118.86 €
    35% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves provide reliable ANSI/ISEA 105-2024 A5/EN ISO E cut protection for medium-duty tasks.

  • Reliable protection: ANSI/ISEA 105-2024 A5/EN ISO E cut protection for everyday medium-duty tasks.
  • Flexible construction: Designed to enable comfortable, controlled handling and ease of movement.
  • Comfort and convenience: Touchscreen-compatible design supports comfortable all-day wear.
  • Confident grip: Polyurethane coating ensures secure handling in dry and light oil conditions.
  • Practical usability: Suitable for handling and assembly tasks requiring higher cut protection.
TRUSTED_SUSTAINABILITY

Specifications

Coating Material Polyurethane
Color Gray
Cut Resistance Rating Level E
Hand Specific
Latex Free Yes
Material Tungsten, HPPE, Polyester, Spandex, Polyurethane
Product Type Cut- and Abrasion-resistant Glove
Size 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.