missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-801 Foam Nitrile Coated Nylon Gloves
GREENER_CHOICE

Product Code. 12640762 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12640762 7 12 pairs
12630762 6 12 pairs
12035550 8 12 pairs
12650762 9 12 pairs
12045550 10 12 pairs
12620762 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12640762 Supplier Ansell Supplier No. 11801070
  • ONLINE EXCLUSIVE PRICE
    80.70 €
    53.01 € / 12 pairs
    Save 27.69 €
    34% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Foam nitrile coated gloves offer an improved design that is up to 30% more breathable to enhance user comfort. The dark colored liner is suitable for slightly dirty or oily environments.

  • Dark colored liner is well suited for slightly dirty or oily environments
  • Foam nitrile coating is up to 30% more breathable for increased user comfort
  • Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
  • Independently certified as skin friendly by the Oeko-Tex™ testing & certification system
  • No transfer of silicone contaminants to metal parts prior to painting
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Coated Area Palm
Coating Material Nitrile Foam
Color Gray
Cut Resistance Rating ANSI A1
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Nylon
Product Type Dip-coated Gloves
Size 7
For Use With (Application) Automotive, Machinery/Equipment, Metal Fabrication, and Chemical Handling
Glove Cuff Style Knit
Series 11-801
Yarn Gauge 15
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.