missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hyflex™ 11-840 Series Light Duty Foam Nitrile Gloves

Product Code. 15349079 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15349079 7 12 pairs
15339079 6 12 pairs
15359079 8 12 pairs
15369079 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15349079 Supplier Ansell™ Supplier No. 11840070
  • ONLINE EXCLUSIVE PRICE
    91.20 €
    59.92 € / 12 pairs
    Save 31.28 €
    34% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides durability and superior fit. Ansell Hyflex™ 11-840 Series Light Duty Foam Nitrile Gloves are used for precision handling in abrasive applications.

  • Industrial multipurpose gloves
  • Tough 1.1mm FORTIX™ nitrile foam coating (patent pending) offers EN Abrasion Level 4 protection, with up to two times the abrasion performance of other lightweight, knit-dipped gloves
  • FORTIX™ coating is 20% more breathable than earlier formulations, for cooler, drier hands and less sweat
  • Matching the natural contours of the hand, the snug, second-skin liner is tailored to create a more comfortable wearing experience: at the base of the little finger (added comfort), across the fingertips (superior tactility), and through the palm (greater dexterity)
  • With its balance of robust abrasion performance, enhanced comfort and high dexterity
  • Ideal solution for workers who move between tasks
  • Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting

Applications:

  • Adjusting parts, systems
  • Adjusting systems and screwing
  • Assembling and mounting components
  • Assembly and disassembly of equipment
  • Assembly and inspection of components
  • Chassis assembly, body trimming
  • Picking, fastening components
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2001
Construction Knit
Description Gauge: 15
Applications Industrial
Color Black, Gray
Hand Specific
Latex Free No
Material Foam Nitrile
Product Type Industrial Gloves
Size 7
Temperature (English) Max. 104°F (Washing)
Temperature (Metric) Max 40°C (Washing)
Glove Cuff Style Knit
Includes FORTIX™ Abrasion Resistance Technology
Liner Material Nylon - Spandex
Packaging Type 12 pairs in a bag, 12 bags in a carton
Series 11-840
Length (Metric) 200 to 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.