missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-842 Multi-Purpose Gloves

Product Code. 17860004 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
Unit Size:
12 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17860004 8 12 pairs
17870004 5 12 pairs
17880004 6 12 pairs
17890004 7 12 pairs
17820014 9 12 pairs
17810014 10 12 pairs
17800014 11 12 pairs
17830014 12 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17860004 Supplier Ansell Supplier No. 11842080
  • ONLINE EXCLUSIVE PRICE
    93.90 €
    61.70 € / 12 pairs
    Save 32.20 €
    34% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sustainable multi-purpose glove liners designed with 90% recycled nylon yarn and plastic-free inner packaging that contains 53% fewer materials.

  • Sustainable design: HyFlex™ 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair† and plastic-free inner packaging that contains 53% fewer materials‡
  • Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance§
  • Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity
  • Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety
  • Certified skin-friendliness: These HyFlex™ gloves are dermatologically tested and free of harmful substances

*minimum recycled content of more than 30% in the final product (based on size 9)

†vs. standard nylon multi-purpose gloves

‡71% less greenhouse gas emissions – Ansell’s LCA, calculated as weight reduction, peer-reviewed

 §vs. previous technology version

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
ASTM F739 Yes
Back Material Nylon, Spandex
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020 , Food Contact, CE Number, Dermatologically Tested, OEKO-TEX™ Centexbel, Ecovadis label, 4131A, 4131A, X1XXXX, Ansell is top-rated among 6% of companies within PPE industry
Chemotherapeutic Rated No
Chlorinated No
Classification CAT III
Cleaning Procedure Not Sterile
Coated Area Palm
Construction Knit
Cuff Material Knit
Cut Style Seamless Knit
Description HyFlex 11-842 Multi-Purpose Foam Nitrile Coated Glove
Accelerator Free Yes
Applications Industrial
AQL 1.5
Coating Material Nitrile Foam
Color Black, Green
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Recycled Nylon, Spandex, Fortix Foam Nitrile
Powdered Powder Free
Product Type ESD Gloves
Size 8
Sterility Non-sterile
Style 11-842
EN388 Standard Yes
EN 421 No
FDA 510 (k) No
Finger Style Standard
For Use With (Application) General handling, assembly of small parts, raw material handling, picking, fastening components, adjusting systems and screwing, warehouse and logistics operations, compatible with consumer and industrial touchscreens, quality inspection, dry food handling & packaging, occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15s)
For Use With (Equipment) Automotive, automotive aftermarket, industrial, machinery and equipment, metal fabrication, emergency medical services, utilities, warehousing, logistics, oil and gas, food processing and handling, aerospace
Gender Unisex
Glove Cuff Color Green
Glove Cuff Style Knit
Grip Design ANSELL GRIP
Inspected for Medical Use No
Liner Material Recycled Nylon, Spandex
Puncture Rating ANSI/ISEA 105-16 Level 1
Quantity 12 Pairs/Bag, 6 Bags/Cs.
Resistant To Abrasion, Cut, Tear, Puncture, Impact
Tear Rating 3
Thumb Style Straight
Length (English) 190-275 MM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.