missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-842 Multi-Purpose Gloves

Product Code. 17880004
Click to view available options
Size:
5
6
7
8
9
10
11
12
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 17880004

Brand: Ansell 11842060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sustainable multi-purpose glove liners designed with 90% recycled nylon yarn and plastic-free inner packaging that contains 53% fewer materials.

  • Sustainable design: HyFlex™ 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair† and plastic-free inner packaging that contains 53% fewer materials‡
  • Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance§
  • Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity
  • Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety
  • Certified skin-friendliness: These HyFlex™ gloves are dermatologically tested and free of harmful substances

*minimum recycled content of more than 30% in the final product (based on size 9)

†vs. standard nylon multi-purpose gloves

‡71% less greenhouse gas emissions – Ansell’s LCA, calculated as weight reduction, peer-reviewed

 §vs. previous technology version

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
ASTM F739 Yes
Back Material Nylon, Spandex
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020 , Food Contact, CE Number, Dermatologically Tested, OEKO-TEX™ Centexbel, Ecovadis label, 4131A, 4131A, X1XXXX, Ansell is top-rated among 6% of companies within PPE industry
Chemotherapeutic Rated No
Chlorinated No
Classification CAT III
Cleaning Procedure Not Sterile
Coated Area Palm
Construction Knit
Content And Storage 12 Pairs per Bag, 6 Bags per Case
Cuff Material Knit
Cut Style Seamless Knit
Description HyFlex 11-842 Multi-Purpose Foam Nitrile Coated Glove
Accelerator Free Yes
Applications Industrial
AQL 1.5
Coating Material Nitrile Foam
Color Black, Green
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Recycled Nylon, Spandex, Fortix Foam Nitrile
Powdered Powder Free
Product Type ESD Gloves
Size 6
Sterility Non-sterile
Style 11-842
EN388 Standard Yes
EN 421 No
FDA 510 (k) No
Finger Style Standard
For Use With (Application) General handling, assembly of small parts, raw material handling, picking, fastening components, adjusting systems and screwing, warehouse and logistics operations, compatible with consumer and industrial touchscreens, quality inspection, dry food handling & packaging, occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15s)
For Use With (Equipment) Automotive, automotive aftermarket, industrial, machinery and equipment, metal fabrication, emergency medical services, utilities, warehousing, logistics, oil and gas, food processing and handling, aerospace
Gender Unisex
Glove Cuff Color Green
Glove Cuff Style Knit
Grip Design ANSELL GRIP
Inspected for Medical Use No
Liner Material Recycled Nylon, Spandex
Puncture Rating ANSI/ISEA 105-16 Level 1
Resistant To Abrasion, Cut, Tear, Puncture, Impact
Tear Rating 3
Thumb Style Straight
Length (English) 190-275 MM
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.