missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-925
GREENER_CHOICE

Product Code. 15826922
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15826922

Brand: Ansell™ 11925070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra-light weight oil repellent, oil grip multi-purpose glove

  • The first ultra-light weight HyFlex™ style to combine a ¾ dip geometry, oil repellence and oil grip into a highly dexterous, high comfort glove.
  • The HyFlex™ 11-925 features Ansell’s proprietary grip technology providing reduced risk of slippage in dynamic environments.
  • The liner is constructed with fine gauge nylon/spandex yarn providing the user with an unrestricted second skin feel.
  • This unique blend of protection, performance and flexibility features bridges the gap from previous generations of ¾ dip oil repellent general purpose gloves, delivering enhanced flexibility, tactility, oil grip and extreme comfort.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nylon, Spandex
Certifications/Compliance EN388:2016/3111A
Classification Category II
Coated Area 3/4 dipped
Cut Style Newton
Description Ultra-light weight oil repellent, oil grip multi-purpose glove
Coating Material Nitrile
Color Blue
Cut Resistance Rating A
Disposable Reusable
Exterior Finish 3/4 Dipped
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Nylon, HPPE
Powdered Powder Free
Product Type Ultralight Mechanical Protection Gloves
Size 7
Sterility Non-sterile
Style 11-925
Finger Style full fingers
For Use With (Application) Mechanical Protection
Glove Cuff Color Blue
Glove Cuff Style ECO cuff
Hem Color Yellow
Lining Unsupported
Model 11-925
Packaging Type Polybag/cardboard box
Puncture Rating Level 1
Resistant To Oil
Series Hyflex 11 series
Tear Rating 1
Dimensions (L x W) 215 x 93 mm
Length (English) 215 mm
Width (Metric) 93 mm
Weight (Metric) 16 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.