missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-925
GREENER_CHOICE

Product Code. 15856922
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15856922 10 12 pairs
15816922 6 12 pairs
15826922 7 12 pairs
15836922 8 12 pairs
15846922 9 12 pairs
15866922 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15856922 Supplier Ansell™ Supplier No. 11925100
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Ultra-light weight oil repellent, oil grip multi-purpose glove

  • The first ultra-light weight HyFlex™ style to combine a ¾ dip geometry, oil repellence and oil grip into a highly dexterous, high comfort glove.
  • The HyFlex™ 11-925 features Ansell’s proprietary grip technology providing reduced risk of slippage in dynamic environments.
  • The liner is constructed with fine gauge nylon/spandex yarn providing the user with an unrestricted second skin feel.
  • This unique blend of protection, performance and flexibility features bridges the gap from previous generations of ¾ dip oil repellent general purpose gloves, delivering enhanced flexibility, tactility, oil grip and extreme comfort.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nylon, Spandex
Certifications/Compliance EN388:2016/3111A
Classification Category II
Coated Area 3/4 dipped
Cut Style Newton
Description Ultra-light weight oil repellent, oil grip multi-purpose glove
Coating Material Nitrile
Color Blue
Cut Resistance Rating A
Disposable Reusable
Exterior Finish 3/4 Dipped
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Nylon, HPPE
Powdered Powder Free
Product Type Ultralight Mechanical Protection Gloves
Size 10
Sterility Non-sterile
Style 11-925
Finger Style full fingers
For Use With (Application) Mechanical Protection
Glove Cuff Color Blue
Glove Cuff Style ECO cuff
Hem Color Yellow
Lining Unsupported
Model 11-925
Packaging Type Polybag/cardboard box
Puncture Rating Level 1
Resistant To Oils and Lubricants
Series Hyflex 11 series
Tear Rating 1
Dimensions (L x W) 240 x 107 mm
Length (English) 240 mm
Width (Metric) 107 mm
Weight (Metric) 22 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.