missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-926

Product Code. 15876922
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15876922

Brand: Ansell™ 11926060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ultimate performance for oily environments

  • HyFlex™ 11-926 is the first light weight HyFlex™ style to combine a ¾ dip geometry, oil repellence and oil grip in a single flexible glove.
  • The 11-926 features a durable coating secure grip in oily environments. The liner is made with one of the finest gauge nylon fiber dipped in a ¾ design to ensure back of finger full protection.
  • This unique blend of protection, performance and flexibility features bridges the gap from previous generation ¾ dip oil repellent general purpose gloves build on cut and sewn cotton liners to the latest seamless palm dip gloves; 11-926 is adding enhanced flexibility, tactility and oil grip to the previous generation design whilst improving oil repellency, oil grip and wear life over the latest.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Back Material Nylon, Spandex
Certifications/Compliance EN388:2016/4121A
Chlorinated No
Classification Category II
Cleaning Procedure Washing temp 40° C
Coated Area 3/4 dipped
Construction Knit
Description Widespread application in light to medium oily environments indcluding
Coating Material Nitrile
Color Purple
Cut Resistance Rating 2
Disposable Reusable
Exterior Finish 3/4 Dipped
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Nylon, Nitrile
Powdered Powder Free
Product Type Light-duty Mechanical Protection Gloves
Size 6
Sterility Non-sterile
Style 11-926
Thickness (Metric) 1.28 mm
Finger Style full fingers
For Use With (Application) Mechanical Protection
Glove Cuff Color Purple
Glove Cuff Style Knit
Grip Design Ansell Grip Technology
Liner Material Nylon, Spandex
Lining Knit Lining
Model 11-926
Packaging Type Polybag/cardboard box
Puncture Rating 1
Quantity 20
Resistant To Oil-repellent
Series Hyflex 11 series
Tear Rating 2
Thumb Style Wing
Dimensions (L x W) 215 x 90mm
Length (English) 215 mm
Width (Metric) 90 mm
Weight (Metric) 26 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.