missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 48-101 Polyurethane Coated Seamless Knit Nylon Gloves

Product Code. 12670922 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12670922 9 12 pairs
12640922 6 12 pairs
12650922 7 12 pairs
12660922 8 12 pairs
12620922 10 12 pairs
12630922 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12670922 Supplier Ansell Supplier No. 48101090
  • ONLINE EXCLUSIVE PRICE
    41.60 €
    27.29 € / 12 pairs
    Save 14.31 €
    34% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves are designed for light applications that require precise handling of small objects in dry or slightly oily environments.

  • Designed for light duty applications that require comfort and abrasion resistance
  • Polyurethane coating enhances grip in dry or light oil applications
  • Seamless construction prevents irritation
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI/ISEA 105-2024 A1, CE Category II, EN 388:2016+A1:2018, EN ISO 21420:2020, REACH
Certifications/Compliance (Europe) CE Category II, EN 388:2016+A1:2018 4131A, EN ISO 21420:2020, REACH
Chemotherapeutic Rated No
Chlorinated No
Coated Area Palm
Construction Knit
Coating Material Polyurethane
Color Black
Cut Resistance Rating ANSI A1
Exterior Finish Rough
Hand Specific
Material Nylon
Product Type Seamless Knit Gloves
Size 9
For Use With (Application) Assembly, Inspection, and Packaging
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material Nylon
Series 48-101
Yarn Gauge 13
Length (English) 8.26 to 10.43 in.
Length (Metric) 21 to 26.5 cm
Product Line HyFlex
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.