missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-939 Cut-Resistant Lightweight Gloves, Fully Coated

Product Code. 16029711 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16029711 8 12 pairs
16009711 6 12 pairs
16019711 7 12 pairs
16039711 9 12 pairs
16049711 10 12 pairs
16059711 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16029711 Supplier Ansell Supplier No. 11939080
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear

  • RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
  • Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
  • Provides dexterity and high level of comfort with ZONZ technology
  • Superior Grip Performance with ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
  • FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
  • Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
  • Protects against lacerations, oil and industrial fluid exposure
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Dyneema, Foam Nitrile
Product Type Cut-resistant Gloves
Size 8
EN388 Standard EN 388:4X42B
For Use With (Application) Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Grip Design Ansell GRIP™ Technology
Liner Material Dyneema™ Diamond Technology
Manufacturing/QMS Audit Standards ISO 188889
Model 11939080
Series HyFlex™ 11-939
Thumb Style Reinforced
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.