missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-931 Cut-Resistant Lightweight Gloves, Palm Coated
GREENER_CHOICE

Product Code. p-7111643
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 16089691

Brand: Ansell 11931060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear.

  • RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
  • Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
  • Provides dexterity and high level of comfort with ZONZ technology
  • ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
  • FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
  • Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
  • Protects against lacerations, oil and industrial fluid exposure
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Dyneema Diamond Technology/Foam Nitrile
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X42B
For Use With (Application) Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Gender Unisex
Grip Design Ansell GRIP™ Technology
Liner Material Dyneema™ Diamond Technology
Lining Lined
Manufacturing/QMS Audit Standards ISO 188889
Model 11931060
Puncture Rating ANSI/ISEA 105-16 Level 2
Series HyFlex™ 11-391
Thumb Style Reinforced
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.