missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-423 Hi-Vis Polyurethane Coated Heat-Resistant Industrial Gloves

Product Code. 15359059 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15359059 11 12 pairs
15379059 6 12 pairs
15359049 7 12 pairs
15319069 8 12 pairs
15329069 9 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15359059 Supplier Ansell Supplier No. 11423110
  • ONLINE EXCLUSIVE PRICE
    208.10 €
    134.86 € / 12 pairs
    Save 73.24 €
    35% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly visible, high performance fibers resist temperatures up to 212°F (100°C). Polyurethane coating on the palm enhances grip capabilities in dry or slightly oily environments.

  • Innovative polyurethane coating enhances grip capabilities in dry, or slightly oily environments
  • Indicator system is designed to simplify the process of selecting the proper level of hand protection
  • Color-coded to ensure that workers are always wearing the correct level of cut protection
  • High performance fibers resist temperatures up to 100°C (212°F)
  • Water-based construction process is environmentally friendly
  • Knit wrist prevents dirt and debris from entering the glove
  • Silicone-free, DMF-free
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Nitrile
Color Green
Latex Free Yes
Material Nitrile
Product Type Mechanical Protection Gloves
Size 11
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.