missing translation for 'onlineSavingsMsg'
Learn More

SICCO Hygrometer

Product Code. 10114781
Click to view available options
Temperature Range (Metric):
-10°C to +50°C
-10°C to +60°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10114781

Brand: SICCO V186607

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hygrometer suitable for Super Star and Super Maxi Desiccators

  • Suitable for Star Desiccators and Maxi Desiccators. With max-min function, including LR 44 button cell, fastener and fastening screws.
  • Measuring range:Temperatures between -10°C and +60°C
  • Humidity between 20 and 99 r.h.
  • Max. measuring error:
  • +/-1°C between -10° and +50°C
  • +/-5% r.h. at 25-75% r.h. and 0-50°C

Specifications

Type Hygrometer
Temperature Range (Metric) -10°C to +50°C
Dimensions (L x W x H) 95 x 110 x 20 mm
Weight (Metric) 171 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.