missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Hygrometer
Description
- Suitable for Star Desiccators and Maxi Desiccators. With max-min function, including LR 44 button cell, fastener and fastening screws.
- Measuring range:Temperatures between -10°C and +60°C
- Humidity between 20 and 99 r.h.
- Max. measuring error:
- +/-1°C between -10° and +50°C
- +/-5% r.h. at 25-75% r.h. and 0-50°C
Specifications
Specifications
| Type | Hygrometer |
| Temperature Range (Metric) | -10°C to +60°C |
| Temperature Accuracy | +/-1°C between -10°C and +50°C |
| Dimensions (L x W x H) | 39 x 52 x 15 mm |
| Weight (Metric) | 30 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?