missing translation for 'onlineSavingsMsg'
Learn More

Safety First Aid™ HypaClens Sterile Eye Wash Bottle

Product Code. 15737848
Change view
Click to view available options
Volume (Metric):
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15737848 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15737848 Supplier Safety First Aid™ Supplier No. E404
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Emergency eye irrigation for any workplace environment

  • 0.9% sterile saline solution is ideal for irrigating eyes and general wound washing applications
  • For cleansing eyes that have been contaminated with particles or liquids
  • 500 mL bottle
  • HSE guidelines require 1 litre of Eyewash to be available even immediately after use

Specifications

Quantity 500 mL
Sterility Sterile
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.