missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ HyPerforma™ Conical LLDPE Drums are designed for use with BioProcess Container™ Systems and Tank Liners.
- Includes lid and clamps
- 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port
Specifications
Specifications
| Description | Conical LLDPE 4 |
| Material | LLDPE |
| Capacity (Metric) | 50 L |
| Dimensions | 60 x 58 cm (23.5 x 23 in.) |
| Port Detail | Bottom Port: 10.2 cm (4 in.) |
| Quantity | 50 L |
| Product Line | HyPerforma |
| Green Features | Fewer resources used and less waste |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?