missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ Conical LLDPE Drums

Product Code. 13168476 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13168476 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13168476 Supplier Thermo Scientific™ Supplier No. SV50517.04
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Thermo Scientific™ HyPerforma Conical LLDPE Drums are designed for use with BioProcess Container Systems and Tank Liners.

Thermo Scientific™ HyPerforma™ Conical LLDPE Drums are designed for use with BioProcess Container™ Systems and Tank Liners.

  • Includes lid and clamps
  • 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
Item Description 50 L; D x H: 23.5 x 23 in.
Material LLDPE
Description Conical LLDPE Drum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.