missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ G3 Lab Bioprocess Controller

Product Code. 31751203 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31751203 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 31751203 Supplier Thermo Scientific™ Supplier No. G3Lab.10111

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

HyPerforma G3 Lab bioprocess controller configured for the 5 L DynaDrive single-use bioreactor. Includes base accessory kit with motor, vent filter heaters, scale, and connection cables. Standard pumps and MFC configuration provide precise liquid and gas control for bioprocess applications.

The Thermo Scientific™ HyPerforma™ G3Lab™ Bioprocess Controller, G3Lab.10111, is a bench-scale control system designed to support single-use and autoclavable bioreactors for upstream process development. Engineered for flexibility and ease of use, the G3Lab controller enables precise control of critical process parameters including pH, dissolved oxygen (DO), temperature, agitation, and gas flow, making it well suited for process development and scale-down studies.

The G3Lab controller integrates seamlessly with Thermo Scientific™ single-use bioreactor platforms, including the DynaDrive™ 5 L Single-Use Bioreactor, and operates with Thermo Scientific™ TruBio™ Bioprocess Automation Software. Its compact benchtop footprint and automation control capability support efficient laboratory workflows while maintaining consistency with larger-scale control strategies.

Key features and benefits

  • Designed for laboratory-scale process development with support for single-use and autoclavable bioreactors up to 50 L
  • Supports monitoring and control of pH, DO, temperature, agitation, and gas delivery for robust upstream operation
  • Mass Flow Controller pre-set for 5 L DynaDrive standard gassing strategies – Liters per minute (LPM): 1-Air: 2 LPM, 2-Air: 0.25 LPM, 3-O2: 2 LPM, 4-O2: 0.25 LPM, 5-CO2: 0.25 LPM, 6-N2: 0.5 LPM
  • Qualified for use with the DynaDrive™ 5 L Single-Use Bioreactor and other Thermo Scientific™ benchtop bioreactors
  • Operates with TruBio™ software to enable recipe management, data logging, and scalable control strategies
  • Benchtop form factor supports efficient use of lab space while maintaining industrial-style control capability

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed strategy development
  • Seed train and N-1 process control
  • Technology transfer from bench scale to pilot and manufacturing environments

Product details (highlights)

  • Product type: Bioprocess controller (bench scale)
  • Controller model: HyPerforma™ G3Lab™
  • Catalog number: G3Lab.10111
  • Supported bioreactor scale: 1 L to 50 L
  • Software: Thermo Scientific™ TruBio™ Bioprocess Automation Software
  • Architecture: DeltaV, configurable for single-use bioprocessing

Required network components

  • HyPerforma™ G3Lab™ Controllers require a TruLogic cabinet and ProPlus Network to operate
  • Please contact your Fisher Scientific Representative for more information

Designed for scalable bioprocessing

The G3Lab.10111 controller is part of the Thermo Scientific™ HyPerforma™ control ecosystem, providing a consistent user experience and control philosophy across bench, pilot, and manufacturing scales. When used with Thermo Scientific™ single-use bioreactors, it supports streamlined workflows and simplified technology transfer.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
For Use With (Equipment) Single-Use Bioreactor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.