Learn More
Thermo Scientific™ HyperSep™ Florisil Cartridges
Isolate polar compounds from nonpolar matrices with these Florisil SPE cartridges, which are especially well-suited for extraction of chlorinated pesticides.
Brand: Thermo Scientific™ 60108-737
Code : 16
Additional Details : Weight : 0.10000kg
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Florisil Cartridges are ideal for the isolation of polar compounds from nonpolar matrices. Typical applications include:
- Extraction of pesticides using official methods
- Extraction of polychlorinated biphenyls (PCBs) in transformer oil
- Alcohol, aldehydes, amines and drugs
Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.
Extremely polar in nature, HyperSep Florisil SPE Cartridges are especially well-suited for extraction of chlorinated pesticides. The magnesia-loaded silica gel offers rapid flow rates for large sample volumes.HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
75 mL | |
10,000 mg | |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge | |
Pack of 10 |
10 g Bed Weight; 75 mL Column Volume | |
Isolation of Polar Compounds From Nonpolar Matrices | |
40 to 60 μm | |
HyperSep Florisil | |
75 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.